https://www.bdiexpress.com/medias/INDKURHOSEXX-SPRY-EVA-TRANS-K4350-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMnxpbWFnZS9qcGVnfGFHWXdMMmd4WWk4eE1EQXlPRFUwTlRrMk5qRXhNQzlKVGtSTFZWSklUMU5GV0ZoZlUxQlNXVjlGVmtGZlZGSkJUbE5mU3pRek5UQmZNekF3ZURNd01DNXFjR2N8ODNmZDE0OGU3YmVjMDlhOTM3MDcyYzk3ZjBkZjBlMGQzMGYxYjQ5YzYzYzg2NDg1ZjRiMjg3Yzg3MWVmOTgwZA
https://www.bdiexpress.com/medias/INDKURHOSEXX-SPRY-EVA-TRANS-K4350-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMnxpbWFnZS9qcGVnfGFHWXdMMmd4WWk4eE1EQXlPRFUwTlRrMk5qRXhNQzlKVGtSTFZWSklUMU5GV0ZoZlUxQlNXVjlGVmtGZlZGSkJUbE5mU3pRek5UQmZNekF3ZURNd01DNXFjR2N8ODNmZDE0OGU3YmVjMDlhOTM3MDcyYzk3ZjBkZjBlMGQzMGYxYjQ5YzYzYzg2NDg1ZjRiMjg3Yzg3MWVmOTgwZA
KURIYAMA
KURIYAMA
K4350-08X500
KURIYAMA KURIYAMA
Description
K4350-08X500 SPRAY HOSE ; KURITEC YARN REINFORCED EVA 1/2"X500'
Specialty; 1/2" Inside Diameter; 23/32" Outside Diameter; EVA Inner Material; EVA Outer Material; Translucent; 250 PSI - 17 Bar Operating Pressure
Part #
K4350-08X500
BDI #
24459346
Details
684.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K4350-08X500/p/24459346
Your Price
$ 684.95 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
23.13
EAN
0082235303796
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
EVA
Outer Material
EVA
Color
Translucent
Operating Temperature Range
-30 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 75 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Item Number
K4350-08X500
Weight / LBS
51
Long Description
Specialty; 1/2" Inside Diameter; 23/32" Outside Diameter; EVA Inner Material; EVA Outer Material; Translucent; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.719 Inch | 18.263 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

