https://www.bdiexpress.com/medias/INDKURHOSEXX-SPRY-EVA-TRANS-K4350-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMnxpbWFnZS9qcGVnfGFHWXdMMmd4WWk4eE1EQXlPRFUwTlRrMk5qRXhNQzlKVGtSTFZWSklUMU5GV0ZoZlUxQlNXVjlGVmtGZlZGSkJUbE5mU3pRek5UQmZNekF3ZURNd01DNXFjR2N8ODNmZDE0OGU3YmVjMDlhOTM3MDcyYzk3ZjBkZjBlMGQzMGYxYjQ5YzYzYzg2NDg1ZjRiMjg3Yzg3MWVmOTgwZA
https://www.bdiexpress.com/medias/INDKURHOSEXX-SPRY-EVA-TRANS-K4350-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMnxpbWFnZS9qcGVnfGFHWXdMMmd4WWk4eE1EQXlPRFUwTlRrMk5qRXhNQzlKVGtSTFZWSklUMU5GV0ZoZlUxQlNXVjlGVmtGZlZGSkJUbE5mU3pRek5UQmZNekF3ZURNd01DNXFjR2N8ODNmZDE0OGU3YmVjMDlhOTM3MDcyYzk3ZjBkZjBlMGQzMGYxYjQ5YzYzYzg2NDg1ZjRiMjg3Yzg3MWVmOTgwZA
KURIYAMA
KURIYAMA
K4350-12X300
KURIYAMA KURIYAMA
Description
K4350-12X300 REINFORCED SPRAY HOSE ; 3/4" IDX0.97" ODX300' TRANSLUCENT
Specialty; 3/4" Inside Diameter; 0.97" Outside Diameter; EVA Inner Material; EVA Outer Material; Translucent; 150 PSI - 10 Bar Operating Pressure
Part #
K4350-12X300
BDI #
21579984
Details
618.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K4350-12X300/p/21579984
Your Price
$ 618.00 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.05
EAN
0082235303798
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
EVA
Outer Material
EVA
Color
Translucent
Operating Temperature Range
-30 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 40 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Weight / LBS
36
Long Description
Specialty; 3/4" Inside Diameter; 0.97" Outside Diameter; EVA Inner Material; EVA Outer Material; Translucent; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.97 Inch | 24.638 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

