

KURIYAMA
KURIYAMA
K5090-04X500
KURIYAMA KURIYAMA
Description
K5090-04X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE AQUA 1/4"X500'
Automotive; 1/4" Inside Diameter; 0.395" Outside Diameter; Polyurethane Inner Material; Ether Based Polyurethane Outer Material; Aqua Tint; 250 PSI - 17 Bar Operating Pressure
Part #
K5090-04X500
BDI #
24459352

Details
952.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K5090-04X500/p/24459352
Your Price
$ 952.75 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.02
EAN
0082235310747
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Polyurethane
Outer Material
Ether Based Polyurethane
Color
Aqua Tint
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Automobile | Construction | Marine | Pneumatic Tool
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Automotive
Weight / LBS
27
Long Description
Automotive; 1/4" Inside Diameter; 0.395" Outside Diameter; Polyurethane Inner Material; Ether Based Polyurethane Outer Material; Aqua Tint; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.395 Inch | 10.033 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh