Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K7160-10X50 https://www.bdiexpress.com/medias/INDKURHOSEXX-K7160-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTF8aW1hZ2UvanBlZ3xhR1kzTDJnd09DOHhNVEF3TXpVMU9EQTJPREkxTkM5SlRrUkxWVkpJVDFORldGaGZTemN4TmpCZlEweFNYek13TUhnek1EQXVhbkJufGY3OTk3NmYyM2FmNDIxY2RlYTNhMmY5MzIzNDQ3NWFmNTU2NTc3NTZkYWRiMWEyNjU3MWE3MDQ3YzFiZWRhYTg
28198974 Hoses 

KURIYAMA KURIYAMA

K7160-10X50

Description

K7160-10X50 VACUUM/TRANSFER HOSE ; FOOD & BEVERAGE 5/8" ID X 50FT LG COIL

Food and Beverage Hose; 5/8" Inside Diameter; 57/64" Outside Diameter; PVC Inner Material; Crystal Clear; 100 PSI | 7 Bar Operating Pressure

Part #

K7160-10X50

BDI #
28198974

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.59 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3.59 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
4.08
EAN
0082235304109
Product Group - BDI
F02192
Type of Hose
Food and Beverage | Vacuum
Inner Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Full Vacuum Line | Industrial Vacuum Pump | Air and Water Supply Line | Car Wash | Coolant Line | Air Breathing Line | Pneumatic Part Transfer | Deionized Water System
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
2.5" Minimum Bend Radius | Helically-Wound Spring Steel Wire | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Weight / LBS
9.5
Long Description
Food and Beverage Hose; 5/8" Inside Diameter; 57/64" Outside Diameter; PVC Inner Material; Crystal Clear; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
0.891 Inch | 22.631 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh