https://www.bdiexpress.com/medias/INDKURHOSEXX-K7160-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTF8aW1hZ2UvanBlZ3xhR1kzTDJnd09DOHhNVEF3TXpVMU9EQTJPREkxTkM5SlRrUkxWVkpJVDFORldGaGZTemN4TmpCZlEweFNYek13TUhnek1EQXVhbkJufGY3OTk3NmYyM2FmNDIxY2RlYTNhMmY5MzIzNDQ3NWFmNTU2NTc3NTZkYWRiMWEyNjU3MWE3MDQ3YzFiZWRhYTg
https://www.bdiexpress.com/medias/INDKURHOSEXX-K7160-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTF8aW1hZ2UvanBlZ3xhR1kzTDJnd09DOHhNVEF3TXpVMU9EQTJPREkxTkM5SlRrUkxWVkpJVDFORldGaGZTemN4TmpCZlEweFNYek13TUhnek1EQXVhbkJufGY3OTk3NmYyM2FmNDIxY2RlYTNhMmY5MzIzNDQ3NWFmNTU2NTc3NTZkYWRiMWEyNjU3MWE3MDQ3YzFiZWRhYTg
KURIYAMA
KURIYAMA
K7160-20X25
KURIYAMA KURIYAMA
Description
K7160-20X25 FOOD/BEVERAGE VAC HOSE ; 1-1/4IN X1.609IN X25FT CRYSTAL CLR PVC
Food and Beverage Hose; 1-1/4" Inside Diameter; 1-39/64" Outside Diameter; PVC Inner Material; Crystal Clear; 70 PSI | 4.8 Bar Operating Pressure
Part #
K7160-20X25
BDI #
26404555
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7160-20X25/p/26404555
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Food and Beverage | Vacuum
Inner Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Full Vacuum Line | Industrial Vacuum Pump | Air and Water Supply Line | Car Wash | Coolant Line | Air Breathing Line | Pneumatic Part Transfer | Deionized Water System
Price Unit
COIL
Package Quantity
25FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 25 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius | Helically-Wound Spring Steel Wire | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Long Description
Food and Beverage Hose; 1-1/4" Inside Diameter; 1-39/64" Outside Diameter; PVC Inner Material; Crystal Clear; 70 PSI | 4.8 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.609 Inch | 40.869 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

