https://www.bdiexpress.com/medias/INDKURHOSEXX-K7560-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDB8aW1hZ2UvanBlZ3xhREZsTDJneE1DOHhNVEF3TXpVMU9ESTVOell6TUM5SlRrUkxWVkpJVDFORldGaGZTemMxTmpCZlEweFNYek13TUhnek1EQXVhbkJufDNjY2QzYjkwNzg4OWI4M2RkOWI1MDg1MWE4M2E1ZDU0MzI5NWI5NWExMTFiZDFjNjcxZjFlY2UzMmUxMTI2YWU
https://www.bdiexpress.com/medias/INDKURHOSEXX-K7560-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDB8aW1hZ2UvanBlZ3xhREZsTDJneE1DOHhNVEF3TXpVMU9ESTVOell6TUM5SlRrUkxWVkpJVDFORldGaGZTemMxTmpCZlEweFNYek13TUhnek1EQXVhbkJufDNjY2QzYjkwNzg4OWI4M2RkOWI1MDg1MWE4M2E1ZDU0MzI5NWI5NWExMTFiZDFjNjcxZjFlY2UzMmUxMTI2YWU
KURIYAMA
KURIYAMA
K7560-24X100
KURIYAMA KURIYAMA
Description
K7560-24X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1-1/2"X100'
Food and Beverage Hose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Part #
K7560-24X100
BDI #
24459454
Details
985.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7560-24X100/p/24459454
Your Price
$ 985.71 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.28
EAN
0082235320728
Product Group - BDI
F02192
Type of Hose
Food and Beverage | Vacuum | Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Petroleum Based Oil Transfer | Grease Suction
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius | Steel Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Weight / LBS
62
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 1.86" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Outside Diameter
1.86 Inch | 47.244 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

