https://www.bdiexpress.com/medias/INDKURHOSEXX-K9296-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MHxpbWFnZS9qcGVnfGFEazRMMmd4Tmk4eE1UQXdNelUxT0RRMk1UUTNNQzlKVGtSTFZWSklUMU5GV0ZoZlN6a3lPVFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58NTBmNTg5Y2U2MGNmOTY0OThkYzJhZDgwMTlkOGJjOTcyMzk3NzJkOTNkYTllMDU4ZTdjMDQ2MDA0M2Q4Y2U5ZA
https://www.bdiexpress.com/medias/INDKURHOSEXX-K9296-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MHxpbWFnZS9qcGVnfGFEazRMMmd4Tmk4eE1UQXdNelUxT0RRMk1UUTNNQzlKVGtSTFZWSklUMU5GV0ZoZlN6a3lPVFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58NTBmNTg5Y2U2MGNmOTY0OThkYzJhZDgwMTlkOGJjOTcyMzk3NzJkOTNkYTllMDU4ZTdjMDQ2MDA0M2Q4Y2U5ZA
KURIYAMA
KURIYAMA
K9296-48X100
KURIYAMA KURIYAMA
Description
K9296-48X100 REINFORCED S/D HOSE ; K-TOUGH 3"X100'
Suction and Discharge Hose; 3" Inside Diameter; 3.57" Outside Diameter; PVC Inner Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Part #
K9296-48X100
BDI #
24459494
Details
3717.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K9296-48X100/p/24459494
Your Price
$ 3,717.27 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.91
EAN
0082235318891
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-5 To 150 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Batch Plant | Constant Flex | Liquid Chemical Handling | Mining | Oil Field Water Hauling | Slurry | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
11" Minimum Bend Radius | High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
180
Long Description
Suction and Discharge Hose; 3" Inside Diameter; 3.57" Outside Diameter; PVC Inner Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.57 Inch | 90.678 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

