https://www.bdiexpress.com/medias/INDKURHOSEXX-KBEE-BLK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDh8aW1hZ2UvanBlZ3xhREkxTDJneU5DOHhNVEF3TXpVMU9EZzFORFk0Tmk5SlRrUkxWVkpJVDFORldGaGZTMEpGUlY5Q1RFdGZXVXhYWHpNd01IZ3pNREF1YW5Cbnw3YTFhZTEwMTc1NDY5Yjg0MmMxMTcxOTUxZGQ3ZjA4MGU5YmU3MTc2OGUxZTNiMjI1NmM1YTcyMjcyMTAyN2Ni
https://www.bdiexpress.com/medias/INDKURHOSEXX-KBEE-BLK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDh8aW1hZ2UvanBlZ3xhREkxTDJneU5DOHhNVEF3TXpVMU9EZzFORFk0Tmk5SlRrUkxWVkpJVDFORldGaGZTMEpGUlY5Q1RFdGZXVXhYWHpNd01IZ3pNREF1YW5Cbnw3YTFhZTEwMTc1NDY5Yjg0MmMxMTcxOTUxZGQ3ZjA4MGU5YmU3MTc2OGUxZTNiMjI1NmM1YTcyMjcyMTAyN2Ni
KURIYAMA
KURIYAMA
KBEE200X10
KURIYAMA KURIYAMA
Description
KBEE200X10 WASTEWATER SUCTION HOSE ; KING BEE 2"X10' POLYETHYLENE
Liquid Suction Hose; 2" Inside Diameter; 2.76" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Black | Yellow; 15 PSI | 1 Bar Operating Pressure
Part #
KBEE200X10
BDI #
24459540
Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/KBEE200X10/p/24459540
Your Price
$ 84.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
3.9
EAN
0082235319552
Product Group - BDI
F02192
Type of Hose
Liquid Suction and Waste Water
Inner Material
Polyethylene
Outer Material
Polyethylene
Color
Black | Yellow
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Pump Rental and Construction Dewatering | Pump Trash | Septic and Wastewater Handling
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
3.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Liquid Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
7.2
Long Description
Liquid Suction Hose; 2" Inside Diameter; 2.76" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Black | Yellow; 15 PSI | 1 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.76 Inch | 70.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

