Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KBEE200X30 https://www.bdiexpress.com/medias/INDKURHOSEXX-KBEE-BLK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDh8aW1hZ2UvanBlZ3xhREkxTDJneU5DOHhNVEF3TXpVMU9EZzFORFk0Tmk5SlRrUkxWVkpJVDFORldGaGZTMEpGUlY5Q1RFdGZXVXhYWHpNd01IZ3pNREF1YW5Cbnw3YTFhZTEwMTc1NDY5Yjg0MmMxMTcxOTUxZGQ3ZjA4MGU5YmU3MTc2OGUxZTNiMjI1NmM1YTcyMjcyMTAyN2Ni
24459546 Hoses 

KURIYAMA KURIYAMA

KBEE200X30

Description

KBEE200X30 WASTEWATER SUCTION HOSE ; KING BEE 2"X30' POLYETHYLENE

Liquid Suction Hose; 2" Inside Diameter; 2.76" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Black | Yellow; 15 PSI | 1 Bar Operating Pressure

Part #

KBEE200X30

BDI #
24459546

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

253.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 253.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
11.57
EAN
0082235318738
Product Group - BDI
F02192
Type of Hose
Liquid Suction and Waste Water
Inner Material
Polyethylene
Outer Material
Polyethylene
Color
Black | Yellow
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Pump Rental and Construction Dewatering | Pump Trash | Septic and Wastewater Handling
Price Unit
FT
Package Quantity
30FT
Order in Multiples of
30FT
Minimum Order Quantity
30 FEET
Inch - Metric
Inch
Other Features
3.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Liquid Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
21.6
Long Description
Liquid Suction Hose; 2" Inside Diameter; 2.76" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Black | Yellow; 15 PSI | 1 Bar Operating Pressure
Outside Diameter
2.76 Inch | 70.104 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh