

DIXON VALVE
DIXON VALVE
M25-25UC
DIXON VALVE DIXON VALVE
Description
M25-25UC UNCOUPLED MILL HOSE ; 2-1/2X25' SJ WHITE W/NATURAL RUBBER LINR
Suction and Discharge; 2-1/2" Inside Diameter; Rubber Inner Material; Polyester Outer Material; White; 112 PSI - 8 Bar Operating Pressure
Part #
M25-25UC
BDI #
19324309

Details
109.2315
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/M25-25UC/p/19324309
Your Price
$ 109.23 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
3.76
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Polyester
Color
White
Operating Temperature Range
-15 To 118 Deg F
Operating Pressure
112 PSI | 8 Bar
Typical Use
Mill | Open End Water Discharge
Price Unit
BOX
Package Quantity
25FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 25 FEET
Inch - Metric
Inch
Other Features
Bowl Size 2-11/16 Inch | Black Liner
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
8.8
Long Description
Suction and Discharge; 2-1/2" Inside Diameter; Rubber Inner Material; Polyester Outer Material; White; 112 PSI - 8 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh