Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg MH4-04N
26550600 Hoses 

WESTERN ENTERPRISES WESTERN ENTERPRISES

MH4-04N

Description

MH4-04N HOSE, 300/BOX (SMARTCATALOG)

Welding Hose; Gas Type Nitrous Oxide; 1/4" Hose OD; 300' Length; 250PSI Pressure

Part #

MH4-04N

BDI #
26550600

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

417.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 417.15 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTERN ENTERPRISES
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
698944024147
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.westernenterprises.com
Product Detail
Welding Hose
Product Specification
Gas Type Nitrous Oxide; 1/4" Hose OD; 300' Length; 250PSI Pressure
Long Description
Welding Hose; Gas Type Nitrous Oxide; 1/4" Hose OD; 300' Length; 250PSI Pressure