https://www.bdiexpress.com/medias/INDKURHOSEXX-MILK-LT-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MnxpbWFnZS9qcGVnfGFEQTVMMmcyT0M4eE1UQXdNelUyTURRMk1ETXhPQzlKVGtSTFZWSklUMU5GV0ZoZlRVbE1TMTlNVkY5RFRGSmZNekF3ZURNd01DNXFjR2N8NzQxNDQzMzFhOWVlODUwNzRlMGQyNjJiYzNmZjU3ZjE2YjM2YjkzMGU3ZWE0ZGFmZjNiMzg0OWEzM2JmMDYxMw
https://www.bdiexpress.com/medias/INDKURHOSEXX-MILK-LT-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MnxpbWFnZS9qcGVnfGFEQTVMMmcyT0M4eE1UQXdNelUyTURRMk1ETXhPQzlKVGtSTFZWSklUMU5GV0ZoZlRVbE1TMTlNVkY5RFRGSmZNekF3ZURNd01DNXFjR2N8NzQxNDQzMzFhOWVlODUwNzRlMGQyNjJiYzNmZjU3ZjE2YjM2YjkzMGU3ZWE0ZGFmZjNiMzg0OWEzM2JmMDYxMw
KURIYAMA
KURIYAMA
MILK-LT150X100
KURIYAMA KURIYAMA
Description
MILK-LT150X100 SUCTION HOSE ; MILK FOOD GRADE LOW TEMP 1-1/2"X100' PVC
Food Grade Hose; 1-1/2" Inside Diameter; 1.79" Outside Diameter; PVC Inner Material; Clear; 75 PSI | 5 Bar Operating Pressure
Part #
MILK-LT150X100
BDI #
24460228
Details
532.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MILK-LT150X100/p/24460228
Your Price
$ 532.51 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.21
EAN
0082235313543
Product Group - BDI
F02192
Type of Hose
Food Grade | Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Milk and Dairy Product Transfer | Ice Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
4" Minimum Bend Radius | Low Temperature
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://kuriyama.com
Weight / LBS
45
Long Description
Food Grade Hose; 1-1/2" Inside Diameter; 1.79" Outside Diameter; PVC Inner Material; Clear; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
1.79 Inch | 45.466 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

