https://www.bdiexpress.com/medias/INDKURHOSEXX-MILK-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NXxpbWFnZS9qcGVnfGFETXhMMmcyWmk4eE1UQXdNelUyTURJek1EazBNaTlKVGtSTFZWSklUMU5GV0ZoZlRVbE1TMTlEVEZKZk16QXdlRE13TUM1cWNHY3xjNDBiNTZhZjg0MzE3MjhmNDJmZjQ3YmU5MzJhY2M0YmM2NDQ2MTZkYWNhY2YwNjA4NDU1YTUxMjVlMTE3ZGJm
https://www.bdiexpress.com/medias/INDKURHOSEXX-MILK-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NXxpbWFnZS9qcGVnfGFETXhMMmcyWmk4eE1UQXdNelUyTURJek1EazBNaTlKVGtSTFZWSklUMU5GV0ZoZlRVbE1TMTlEVEZKZk16QXdlRE13TUM1cWNHY3xjNDBiNTZhZjg0MzE3MjhmNDJmZjQ3YmU5MzJhY2M0YmM2NDQ2MTZkYWNhY2YwNjA4NDU1YTUxMjVlMTE3ZGJm
KURIYAMA
KURIYAMA
MILK300X100
KURIYAMA KURIYAMA
Description
MILK300X100 SUCTION HOSE ; TIGERFLEX MILK FOOD GRADE 3"X100' PVC
Food Grade Hose; 3" Inside Diameter; 3.42" Outside Diameter; PVC Inner Material; Clear; 55 PSI | 3.8 Bar Operating Pressure
Part #
MILK300X100
BDI #
24460226
Details
1369.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MILK300X100/p/24460226
Your Price
$ 1,369.90 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.54
EAN
0082235301730
Product Group - BDI
F02192
Type of Hose
Food Grade | Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
55 PSI | 3.8 Bar
Typical Use
Milk and Dairy Product Transfer | Ice Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
11" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://kuriyama.com
Weight / LBS
118
Long Description
Food Grade Hose; 3" Inside Diameter; 3.42" Outside Diameter; PVC Inner Material; Clear; 55 PSI | 3.8 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.42 Inch | 86.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


