https://www.bdiexpress.com/medias/INDKURHOSEXX-MORGP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRXpMMmcyTVM4eE1UQXdNelUyTURZeU5ERTFPQzlKVGtSTFZWSklUMU5GV0ZoZlRVOVNSMUJmVWtSZk16QXdlRE13TUM1cWNHY3wxMDA3ZjEyNTU5ZmNiM2FhZjUwZDJiMGZlNThiMGE4OGQ3MWQ1ZmVjY2EyOWFjZjNkZDRhNWYyNDNiNmYwMjU2
https://www.bdiexpress.com/medias/INDKURHOSEXX-MORGP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxMnxpbWFnZS9qcGVnfGFHRXpMMmcyTVM4eE1UQXdNelUyTURZeU5ERTFPQzlKVGtSTFZWSklUMU5GV0ZoZlRVOVNSMUJmVWtSZk16QXdlRE13TUM1cWNHY3wxMDA3ZjEyNTU5ZmNiM2FhZjUwZDJiMGZlNThiMGE4OGQ3MWQ1ZmVjY2EyOWFjZjNkZDRhNWYyNDNiNmYwMjU2
KURIYAMA
KURIYAMA
MORGP-031X700
KURIYAMA KURIYAMA
Description
MORGP-031X700 GENERAL SERVICE HOSE ; POR RED MED OIL RESIST 300PSI 5/16"X700'
General Purpose Hose; 0.333" Inside Diameter; 0.63" Outside Diameter; Red
Part #
MORGP-031X700
BDI #
24460250
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MORGP-031X700/p/24460250
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.15
EAN
0082235312134
Product Group - BDI
F02192
Type of Hose
General Purpose
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Typical Use
Oil Mist | Pneumatic Air Tool
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
Spiral Polyester Yarn | Oil Resistant
Category - BDI
Hose
Noun
Hose
Keyword String
General Purpose
Manufacturer URL
https://kuriyama.com
Weight / LBS
98
Long Description
General Purpose Hose; 0.333" Inside Diameter; 0.63" Outside Diameter; Red
Outside Diameter
0.63 Inch | 16.002 Millimeter
Inside Diameter
0.333 Inch | 8.458 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

