https://www.bdiexpress.com/medias/INDKURHOSEXX-NDH-BLK-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4NHxpbWFnZS9qcGVnfGFEbGhMMmd3TlM4eE1UQXdNelUyTVRJeE16azRNaTlKVGtSTFZWSklUMU5GV0ZoZlRrUklYMEpNUzE5UFVrNUhYek13TUhnek1EQXVhbkJufDRlM2YyYjVlNWI5ZTc4ZjM2OTM4YmNjNmM1N2Y1ZWRkMTkxODM2ODJmNjJhOGJjNmQ1ZjFmNzIwNGRkNDYzY2U
https://www.bdiexpress.com/medias/INDKURHOSEXX-NDH-BLK-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4NHxpbWFnZS9qcGVnfGFEbGhMMmd3TlM4eE1UQXdNelUyTVRJeE16azRNaTlKVGtSTFZWSklUMU5GV0ZoZlRrUklYMEpNUzE5UFVrNUhYek13TUhnek1EQXVhbkJufDRlM2YyYjVlNWI5ZTc4ZjM2OTM4YmNjNmM1N2Y1ZWRkMTkxODM2ODJmNjJhOGJjNmQ1ZjFmNzIwNGRkNDYzY2U
KURIYAMA
KURIYAMA
NDH202X20
KURIYAMA KURIYAMA
Description
NDH202X20 DROP HOSE ; POR 2.6" OD 75PSI
Fuel Transfer Hose; 2.02" Inside Diameter; 2.6" Outside Diameter; NBR Inner Material; Polyester | PVC Outer Material; Orange; 75 PSI | 5 Bar Operating Pressure
Part #
NDH202X20
BDI #
24710340
Details
392.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/NDH202X20/p/24710340
Your Price
$ 392.43 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
EAN
0082235315140
Product Group - BDI
F02192
Type of Hose
Fuel Transfer
Inner Material
NBR
Outer Material
Polyester | PVC
Color
Orange
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Tank Truck
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Fuel Transfer
Manufacturer URL
https://kuriyama.com
Weight / LBS
16
Long Description
Fuel Transfer Hose; 2.02" Inside Diameter; 2.6" Outside Diameter; NBR Inner Material; Polyester | PVC Outer Material; Orange; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
2.6 Inch | 66.04 Millimeter
Inside Diameter
2.02 Inch | 51.308 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

