KURIYAMA
KURIYAMA
NDH303X100
KURIYAMA KURIYAMA
Description
NDH303X100 DROP HOSE ; POR 3.69" OD 70PSI
Hose; Suction and Discharge; 3.03" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
NDH303X100
BDI #
21443410
Details
2512.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/NDH303X100/p/21443410
Your Price
$ 2,512.17 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.56
EAN
0082235315127
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-10 To 150 Deg F
Typical Use
Fuel Transfer
Price Unit
FT
Inch - Metric
Inch
Other Features
60 PSI at 68 Deg F | Embedded Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
1.24
Long Description
Hose; Suction and Discharge; 3.03" Inside Diameter; 3.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
3.03 Inch | 76.962 Millimeter
Outside Diameter
3.69 Inch | 93.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


