KURIYAMA
KURIYAMA
NDH404X100
KURIYAMA KURIYAMA
Description
NDH404X100 DROP HOSE ; POR 4.78" OD 65PSI
Hose; Suction and Discharge; 4.04" Inside Diameter; 4.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
NDH404X100
BDI #
21443517

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/NDH404X100/p/21443517
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.86
EAN
0082235315131
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-10 To 150 Deg F
Typical Use
Fuel Transfer
Price Unit
FT
Inch - Metric
Inch
Other Features
50 PSI at 68 Deg F | Embedded Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2
Long Description
Hose; Suction and Discharge; 4.04" Inside Diameter; 4.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
4.04 Inch | 102.616 Millimeter
Outside Diameter
4.78 Inch | 121.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh