https://www.bdiexpress.com/medias/INDKURHOSEXX-OF10-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcyNXxpbWFnZS9qcGVnfGFETTFMMmd3TVM4eE1UQXdNelUyTVRReE1EVTVNQzlKVGtSTFZWSklUMU5GV0ZoZlQwWXhNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w4N2M4ZGQ2MDllODMzZjQ4ZGRiYjBjMDNiNDljZWM0OWZlOGUyMTU0MzM2OTAxM2IxNmNhNjZmYjM1NGFhMTNk
https://www.bdiexpress.com/medias/INDKURHOSEXX-OF10-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcyNXxpbWFnZS9qcGVnfGFETTFMMmd3TVM4eE1UQXdNelUyTVRReE1EVTVNQzlKVGtSTFZWSklUMU5GV0ZoZlQwWXhNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w4N2M4ZGQ2MDllODMzZjQ4ZGRiYjBjMDNiNDljZWM0OWZlOGUyMTU0MzM2OTAxM2IxNmNhNjZmYjM1NGFhMTNk
KURIYAMA
KURIYAMA
OF10-300X100
KURIYAMA KURIYAMA
Description
OF10-300X100 DISCHARGE HOSE ; NIT/PVC 3"X100' OIL/WEATHER REST
Discharge Hose; 3.181" Inside Diameter; 3.363" Outside Diameter; PVC | Nitrile Inner Material; Black; 175 PSI | 12 Bar Operating Pressure
Part #
OF10-300X100
BDI #
24460534
Details
934.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OF10-300X100/p/24460534
Your Price
$ 934.21 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.2
EAN
0082235319934
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC | Nitrile
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Agricultural | Irrigation | Cable Covering | Pump Discharge | Drainage | Industrial Washdown | Floatation Boom
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
0.091" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
48
Long Description
Discharge Hose; 3.181" Inside Diameter; 3.363" Outside Diameter; PVC | Nitrile Inner Material; Black; 175 PSI | 12 Bar Operating Pressure
Outside Diameter
3.363 Inch | 85.42 Millimeter
Inside Diameter
3.181 Inch | 80.797 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

