https://www.bdiexpress.com/medias/INDKURHOSEXX-OF20B-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWXpMMmd3Tnk4eE1UQXdNelUyTVRZd056RTVPQzlKVGtSTFZWSklUMU5GV0ZoZlQwWXlNRUpmUWt4TFh6TXdNSGd6TURBdWFuQm58OTg3N2RjZjM2MzNlYjU4Yjg3ZDNlN2NmYThiYjI3NzhlYjViZWM4YmI1ZTk0Y2Q5YWYyYjJjODQ3ZGI2ZmM4Zg
https://www.bdiexpress.com/medias/INDKURHOSEXX-OF20B-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWXpMMmd3Tnk4eE1UQXdNelUyTVRZd056RTVPQzlKVGtSTFZWSklUMU5GV0ZoZlQwWXlNRUpmUWt4TFh6TXdNSGd6TURBdWFuQm58OTg3N2RjZjM2MzNlYjU4Yjg3ZDNlN2NmYThiYjI3NzhlYjViZWM4YmI1ZTk0Y2Q5YWYyYjJjODQ3ZGI2ZmM4Zg
KURIYAMA
KURIYAMA
OF20B-1200X660
KURIYAMA KURIYAMA
Description
OF20B-1200X660 DISCHARGE HOSE ; OROFLEX 20 BLK 12"X660' PVC/NITRILE RBR
Discharge Hose; 12.087" Inside Diameter; 12.407" Outside Diameter; PVC | Nitrile Inner Material; Black; 155 PSI | 10.7 Bar Operating Pressure
Part #
OF20B-1200X660
BDI #
24460558
Details
35301.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OF20B-1200X660/p/24460558
Your Price
$ 35,301.19 / REEL
$ 35,302.00 / REEL BDIExpress
$ 35,302.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.17
EAN
0082235321287
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC | Nitrile
Color
Black
Operating Temperature Range
-20 To 176 Deg F
Operating Pressure
155 PSI | 10.7 Bar
Typical Use
Agricultural | Irrigation | Mining
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.16" Wall Thickness | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
2263.8
Long Description
Discharge Hose; 12.087" Inside Diameter; 12.407" Outside Diameter; PVC | Nitrile Inner Material; Black; 155 PSI | 10.7 Bar Operating Pressure
Outside Diameter
12.407 Inch | 315.138 Millimeter
Inside Diameter
12.087 Inch | 307.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

