Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OF20B-800X660 https://www.bdiexpress.com/medias/INDKURHOSEXX-OF20B-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWXpMMmd3Tnk4eE1UQXdNelUyTVRZd056RTVPQzlKVGtSTFZWSklUMU5GV0ZoZlQwWXlNRUpmUWt4TFh6TXdNSGd6TURBdWFuQm58OTg3N2RjZjM2MzNlYjU4Yjg3ZDNlN2NmYThiYjI3NzhlYjViZWM4YmI1ZTk0Y2Q5YWYyYjJjODQ3ZGI2ZmM4Zg
24460562 Hoses 

KURIYAMA KURIYAMA

OF20B-800X660

Description

OF20B-800X660 DISCHARGE HOSE ; OROFLEX 20 BLACK 8"X660' PVC/NITRILE RBR

Discharge Hose; 8.091" Inside Diameter; 8-25/64" Outside Diameter; PVC | Nitrile Inner Material; Black; 200 PSI | 14 Bar Operating Pressure

Part #

OF20B-800X660

BDI #
24460562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22671.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22,671.33 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.07
EAN
0082235319929
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC | Nitrile
Color
Black
Operating Temperature Range
-20 To 176 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Irrigation | Mining
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.15" Wall Thickness | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
1465.2
Long Description
Discharge Hose; 8.091" Inside Diameter; 8-25/64" Outside Diameter; PVC | Nitrile Inner Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
8.391 Inch | 213.131 Millimeter
Inside Diameter
8.091 Inch | 205.511 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh