https://www.bdiexpress.com/medias/INDKURHOSEXX-OF20Y-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Njd8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNVEF3TXpVMk1UZ3dNemd3Tmk5SlRrUkxWVkpJVDFORldGaGZUMFl5TUZsZldVeFhYek13TUhnek1EQXVhbkJufGM5ZTEzMjI0YTU5ZTZlNzg3MGMwOWE5MzhhYTE1NjIxMGY5OGMyNzAyOGNiYzUyODkzNDU2NGZmNmJhZWEwMjE
https://www.bdiexpress.com/medias/INDKURHOSEXX-OF20Y-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Njd8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNVEF3TXpVMk1UZ3dNemd3Tmk5SlRrUkxWVkpJVDFORldGaGZUMFl5TUZsZldVeFhYek13TUhnek1EQXVhbkJufGM5ZTEzMjI0YTU5ZTZlNzg3MGMwOWE5MzhhYTE1NjIxMGY5OGMyNzAyOGNiYzUyODkzNDU2NGZmNmJhZWEwMjE
KURIYAMA
KURIYAMA
OF20Y-075X050
KURIYAMA KURIYAMA
Description
OF20Y-075X050 AIR AND DISCHARGE HOSE ; OROFLEX 20 YELLOW 3/4"X50'
Air Hose; 0.866" Inside Diameter; 1.026" Outside Diameter; PVC | Nitrile Inner Material; Yellow; 480 PSI | 33 Bar Operating Pressure
Part #
OF20Y-075X050
BDI #
24460564
Details
203.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OF20Y-075X050/p/24460564
Your Price
$ 203.94 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.05
EAN
0082235319918
Product Group - BDI
F02192
Type of Hose
Air and Discharge
Inner Material
PVC | Nitrile
Color
Yellow
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
480 PSI | 33 Bar
Typical Use
Agricultural | Air Compressor | Bulk Powder Discharge | Drainage | Flotation Boom | High Pressure Liquid Pumping | Industrial Washdown | Irrigation
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
0.08" Wall Thickness | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://kuriyama.com
Weight / LBS
6.5
Long Description
Air Hose; 0.866" Inside Diameter; 1.026" Outside Diameter; PVC | Nitrile Inner Material; Yellow; 480 PSI | 33 Bar Operating Pressure
Outside Diameter
1.026 Inch | 26.06 Millimeter
Inside Diameter
0.866 Inch | 21.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

