https://www.bdiexpress.com/medias/INDKURHOSEXX-OF20Y-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Njd8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNVEF3TXpVMk1UZ3dNemd3Tmk5SlRrUkxWVkpJVDFORldGaGZUMFl5TUZsZldVeFhYek13TUhnek1EQXVhbkJufGM5ZTEzMjI0YTU5ZTZlNzg3MGMwOWE5MzhhYTE1NjIxMGY5OGMyNzAyOGNiYzUyODkzNDU2NGZmNmJhZWEwMjE
https://www.bdiexpress.com/medias/INDKURHOSEXX-OF20Y-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Njd8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNVEF3TXpVMk1UZ3dNemd3Tmk5SlRrUkxWVkpJVDFORldGaGZUMFl5TUZsZldVeFhYek13TUhnek1EQXVhbkJufGM5ZTEzMjI0YTU5ZTZlNzg3MGMwOWE5MzhhYTE1NjIxMGY5OGMyNzAyOGNiYzUyODkzNDU2NGZmNmJhZWEwMjE
KURIYAMA
KURIYAMA
OF20Y-150X200
KURIYAMA KURIYAMA
Description
OF20Y-150X200 AIR AND DISCHARGE HOSE ; OROFLEX 20 YELLOW 1 1/2"X200'
Air Hose; 1.555" Inside Diameter; 1.775" Outside Diameter; PVC | Nitrile Inner Material; Yellow; 305 PSI | 21 Bar Operating Pressure
Part #
OF20Y-150X200
BDI #
24460572
Details
1231.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OF20Y-150X200/p/24460572
Your Price
$ 1,231.88 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.14
EAN
0082235319922
Product Group - BDI
F02192
Type of Hose
Air and Discharge
Inner Material
PVC | Nitrile
Color
Yellow
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
305 PSI | 21 Bar
Typical Use
Agricultural | Air Compressor | Bulk Powder Discharge | Drainage | Flotation Boom | High Pressure Liquid Pumping | Industrial Washdown | Irrigation
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
0.11" Wall Thickness | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://kuriyama.com
Weight / LBS
60
Long Description
Air Hose; 1.555" Inside Diameter; 1.775" Outside Diameter; PVC | Nitrile Inner Material; Yellow; 305 PSI | 21 Bar Operating Pressure
Inside Diameter
1.555 Inch | 39.497 Millimeter
Outside Diameter
1.775 Inch | 45.085 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

