Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OFAQ-100X660 https://www.bdiexpress.com/medias/INDKURHOSEXX-OFAQ-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMnxpbWFnZS9qcGVnfGFETm1MMmcxWkM4eE1UQXdNelUyTWpBd01EUXhOQzlKVGtSTFZWSklUMU5GV0ZoZlQwWkJVVjlDVEZWZk16QXdlRE13TUM1cWNHY3w0M2U3ODQ2YjkyYmYxN2FmZDRlMTNiMDllNzk3NDg0ZDEyZWEwNTQ1NTZmMDM4NWQxODE2Nzg0NmQ5NmZmZGIy
24460586 Hoses 

KURIYAMA KURIYAMA

OFAQ-100X660

Description

OFAQ-100X660 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 1"X660'

Water Discharge Hose; 1.004" Inside Diameter; 1.146" Outside Diameter; Polyurethane Inner Material; Blue; 240 PSI | 16.5 Bar Operating Pressure

Part #

OFAQ-100X660

BDI #
24460586

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5451.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,451.79 / REEL
$ 5,452.00 / REEL
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.05
EAN
0082235320945
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Polyurethane
Color
Blue
Operating Temperature Range
-58 To 122 Deg F
Operating Pressure
240 PSI | 16.5 Bar
Typical Use
Ship/Boat | Liquid and Powder Food Transfer
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.071" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
72.6
Long Description
Water Discharge Hose; 1.004" Inside Diameter; 1.146" Outside Diameter; Polyurethane Inner Material; Blue; 240 PSI | 16.5 Bar Operating Pressure
Inside Diameter
1.004 Inch | 25.502 Millimeter
Outside Diameter
1.146 Inch | 29.108 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh