https://www.bdiexpress.com/medias/INDKURHOSEXX-OFAQ-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMnxpbWFnZS9qcGVnfGFETm1MMmcxWkM4eE1UQXdNelUyTWpBd01EUXhOQzlKVGtSTFZWSklUMU5GV0ZoZlQwWkJVVjlDVEZWZk16QXdlRE13TUM1cWNHY3w0M2U3ODQ2YjkyYmYxN2FmZDRlMTNiMDllNzk3NDg0ZDEyZWEwNTQ1NTZmMDM4NWQxODE2Nzg0NmQ5NmZmZGIy
https://www.bdiexpress.com/medias/INDKURHOSEXX-OFAQ-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMnxpbWFnZS9qcGVnfGFETm1MMmcxWkM4eE1UQXdNelUyTWpBd01EUXhOQzlKVGtSTFZWSklUMU5GV0ZoZlQwWkJVVjlDVEZWZk16QXdlRE13TUM1cWNHY3w0M2U3ODQ2YjkyYmYxN2FmZDRlMTNiMDllNzk3NDg0ZDEyZWEwNTQ1NTZmMDM4NWQxODE2Nzg0NmQ5NmZmZGIy
KURIYAMA
KURIYAMA
OFAQ-150X660
KURIYAMA KURIYAMA
Description
OFAQ-150X660 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 1-1/2"X660'
Water Discharge Hose; 1.559" Inside Diameter; 1.717" Outside Diameter; Polyurethane Inner Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
OFAQ-150X660
BDI #
24460590
Details
6443.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OFAQ-150X660/p/24460590
Your Price
$ 6,443.68 / REEL
$ 6,444.00 / REEL BDIExpress
$ 6,444.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.08
EAN
0082235320947
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Polyurethane
Color
Blue
Operating Temperature Range
-58 To 122 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Ship/Boat | Liquid and Powder Food Transfer
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.079" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
158.4
Long Description
Water Discharge Hose; 1.559" Inside Diameter; 1.717" Outside Diameter; Polyurethane Inner Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.717 Inch | 43.612 Millimeter
Inside Diameter
1.559 Inch | 39.599 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

