Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OFDG-500X660 https://www.bdiexpress.com/medias/INDKURHOSEXX-OFDG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MnxpbWFnZS9qcGVnfGFHRmpMMmcyTVM4eE1UQXdNelUyTWpFNU56QXlNaTlKVGtSTFZWSklUMU5GV0ZoZlQwWkVSMTlIVWs1Zk16QXdlRE13TUM1cWNHY3wxZTgyNDgxYjJkYzYxOGU1YjRkNWJiOTY4NWVlZTliNDJjZTZlN2ViZDI2ODJlNDM5ZDlkNjc2NTQ5MTkxMmI5
24460612 Hoses 

KURIYAMA KURIYAMA

OFDG-500X660

Description

OFDG-500X660 DRAG HOSE ; OROFLEX 5" GREEN POLYURETHANE

Manure Drag Hose; 5.02" Inside Diameter; 5.32" Outside Diameter; Polyurethane Inner Material; Green; 200 PSI | 14 Bar Operating Pressure

Part #

OFDG-500X660

BDI #
24460612

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15431.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,431.46 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.48
EAN
0082235321093
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Polyurethane
Color
Green
Operating Temperature Range
-58 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Irrigation Feeding Line | Traveler Irrigator | Transport Line
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.15" Wall Thickness | Manure Drag
Category - BDI
Hose
Noun
Hose
Keyword String
Manure Drag
Manufacturer URL
https://kuriyama.com
Weight / LBS
1.14
Long Description
Manure Drag Hose; 5.02" Inside Diameter; 5.32" Outside Diameter; Polyurethane Inner Material; Green; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
5.32 Inch | 135.128 Millimeter
Inside Diameter
5.02 Inch | 127.508 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh