https://www.bdiexpress.com/medias/INDKURHOSEXX-ORV-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2MXxpbWFnZS9qcGVnfGFERmlMMmczT1M4eE1UQXdNelUyTWpnMU1qTTRNaTlKVGtSTFZWSklUMU5GV0ZoZlQxSldYMDlTVGtkZk16QXdlRE13TUM1cWNHY3w5OTM4YjNjMjQ2Y2ExMDgzZTkyYmViOTEyYmM4Mzc2NjU1NmE1NGVhMzZkMzhlYjg3MjQ4OWFkOGZhOTFlODg5
https://www.bdiexpress.com/medias/INDKURHOSEXX-ORV-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2MXxpbWFnZS9qcGVnfGFERmlMMmczT1M4eE1UQXdNelUyTWpnMU1qTTRNaTlKVGtSTFZWSklUMU5GV0ZoZlQxSldYMDlTVGtkZk16QXdlRE13TUM1cWNHY3w5OTM4YjNjMjQ2Y2ExMDgzZTkyYmViOTEyYmM4Mzc2NjU1NmE1NGVhMzZkMzhlYjg3MjQ4OWFkOGZhOTFlODg5
KURIYAMA
KURIYAMA
ORV150X100
KURIYAMA KURIYAMA
Description
ORV150X100 SUCTION HOSE ; OIL RESISTANT 1-1/2"X100' PVC
Suction Hose; 1-1/2" Inside Diameter; 1.76" Outside Diameter; PVC Inner Material; Orange; 60 PSI | 4.1 Bar Operating Pressure
Part #
ORV150X100
BDI #
24460630
Details
539.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ORV150X100/p/24460630
Your Price
$ 539.72 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.16
EAN
0082235307451
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Orange
Operating Temperature Range
5 To 150 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Environmental Cleanup | Oil Skimming | Oil Slurry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius | Oil Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
35
Long Description
Suction Hose; 1-1/2" Inside Diameter; 1.76" Outside Diameter; PVC Inner Material; Orange; 60 PSI | 4.1 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

