https://www.bdiexpress.com/medias/INDKURHOSEXX-PF267-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzNHxpbWFnZS9qcGVnfGFEY3dMMmhqT0M4eE1UQXdNell5TXpjd01qVTFPQzlKVGtSTFZWSklUMU5GV0ZoZlVFWXlOamRmUWt4TFh6TXdNSGd6TURBdWFuQm58Yjc0NWI5MjA2NzljNmM1YTY1Y2Q3ZDU0ZWJkOGY3NWVhMjBmYWZjMjk5ZmFlYmEzZDRkZTQ1M2E0MzUzMmZiOA
https://www.bdiexpress.com/medias/INDKURHOSEXX-PF267-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzNHxpbWFnZS9qcGVnfGFEY3dMMmhqT0M4eE1UQXdNell5TXpjd01qVTFPQzlKVGtSTFZWSklUMU5GV0ZoZlVFWXlOamRmUWt4TFh6TXdNSGd6TURBdWFuQm58Yjc0NWI5MjA2NzljNmM1YTY1Y2Q3ZDU0ZWJkOGY3NWVhMjBmYWZjMjk5ZmFlYmEzZDRkZTQ1M2E0MzUzMmZiOA
KURIYAMA
KURIYAMA
PF267-04-250R
KURIYAMA KURIYAMA
Description
PF267-04-250R HYDRAULIC HOSE ; 1/4" BLACK
Hydraulic Hose; 1/4" Inside Diameter; 15/32" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Black; 2750 PSI | 190 Bar Operating Pressure
Part #
PF267-04-250R
BDI #
24460676
Details
638.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF267-04-250R/p/24460676
Your Price
$ 638.60 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
7.94
EAN
0082235319657
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Copolyester
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2750 PSI | 190 Bar
Typical Use
Industrial Equipment and Vehicles | Construction | Agriculture | Material Handling
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
17.5
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 15/32" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Black; 2750 PSI | 190 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

