https://www.bdiexpress.com/medias/INDKURHOSEXX-PF321TC-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5N3xpbWFnZS9qcGVnfGFHRXhMMmhqWkM4eE1UQXdNell5TkRjeE9ETTJOaTlKVGtSTFZWSklUMU5GV0ZoZlVFWXpNakZVUTE5Q1RGVmZNekF3ZURNd01DNXFjR2N8OTY2ZGZjYTFhN2EzZDBkYmZlNDJkZjViMDQ5ZmVhZjBiODUxZWQwNTU0ZWI2ZTk5MTE3MGM1YzI2YWYwMGU2Ng
https://www.bdiexpress.com/medias/INDKURHOSEXX-PF321TC-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5N3xpbWFnZS9qcGVnfGFHRXhMMmhqWkM4eE1UQXdNell5TkRjeE9ETTJOaTlKVGtSTFZWSklUMU5GV0ZoZlVFWXpNakZVUTE5Q1RGVmZNekF3ZURNd01DNXFjR2N8OTY2ZGZjYTFhN2EzZDBkYmZlNDJkZjViMDQ5ZmVhZjBiODUxZWQwNTU0ZWI2ZTk5MTE3MGM1YzI2YWYwMGU2Ng
KURIYAMA
KURIYAMA
PF321TC-04-250R
KURIYAMA KURIYAMA
Description
PF321TC-04-250R HYDRAULIC HOSE ; 1/4"X250' TNK CHRG BREATHING AIR
Hydraulic Hose; 1/4" Inside Diameter; 0.485" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Blue; 6000 PSI | 414 Bar Operating Pressure
Part #
PF321TC-04-250R
BDI #
24460732
Details
1392.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF321TC-04-250R/p/24460732
Your Price
$ 1,392.56 / REEL
$ 1,393.00 / REEL BDIExpress
$ 1,393.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.03
EAN
0082235320361
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Copolyester
Outer Material
Polyurethane
Color
Blue
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Compressor To Tank
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
Aramid Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
17.5
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.485" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Blue; 6000 PSI | 414 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.485 Inch | 12.319 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

