https://www.bdiexpress.com/medias/INDKURHOSEXX-PF344LMT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3OHxpbWFnZS9qcGVnfGFEYzNMMmhqT1M4eE1UQXdNell5TkRnNE1qSXdOaTlKVGtSTFZWSklUMU5GV0ZoZlVFWXpORFJNVFZSZlFreFZYek13TUhnek1EQXVhbkJufDYyNTAwZmY2ZmVjZTM2ZDNmMDllNDkzNDBkYjlkNmI5NDFjYzNlODVmMTk4MTU4ZDI1MmJkZjg3NzdlMWY5NjI
https://www.bdiexpress.com/medias/INDKURHOSEXX-PF344LMT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3OHxpbWFnZS9qcGVnfGFEYzNMMmhqT1M4eE1UQXdNell5TkRnNE1qSXdOaTlKVGtSTFZWSklUMU5GV0ZoZlVFWXpORFJNVFZSZlFreFZYek13TUhnek1EQXVhbkJufDYyNTAwZmY2ZmVjZTM2ZDNmMDllNDkzNDBkYjlkNmI5NDFjYzNlODVmMTk4MTU4ZDI1MmJkZjg3NzdlMWY5NjI
KURIYAMA
KURIYAMA
PF344LMT-12-250R
KURIYAMA KURIYAMA
Description
PF344LMT-12-250R MOISTURE TRNSMSN HOSE ; 1.18" OD
Hydraulic Hose; 3/4" Inside Diameter; 1.18" Outside Diameter; Polyolefin Inner Material; Polyurethane Outer Material; Blue; 1500 PSI | 104 Bar Operating Pressure
Part #
PF344LMT-12-250R
BDI #
24460742
Details
2199.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF344LMT-12-250R/p/24460742
Your Price
$ 2,199.05 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.13
EAN
0082235320413
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyolefin
Outer Material
Polyurethane
Color
Blue
Operating Temperature Range
-40 To 160 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Low Moisture Transmission
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
70
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.18" Outside Diameter; Polyolefin Inner Material; Polyurethane Outer Material; Blue; 1500 PSI | 104 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.18 Inch | 29.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

