CONTINENTAL
CONTINENTAL
PROSPECTOR BOP5000-08x200CL
CONTINENTAL CONTINENTAL
Description
PROSPECTOR BOP5000-08X200CL HYD HOSE ; 200FT/COIL
Hydraulic Hose; 1/2" Inside Diameter; 1-1/4" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure
Part #
20715122
BDI #
22083627
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PROSPECTOR-BOP5000-08x200CL/p/22083627
Your Price
$ 21.63 / Foot
$ 22.00 / Foot BDIExpress
$ 22.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.4
EAN
0037256487354
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polychloroprene
Outer Material
Polychloroprene
Color
Pink
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 344.7 Bar
Typical Use
Well Control System
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
9.1" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
180
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 1-1/4" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


