Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PROSPECTOR BOP5000-20x50CL https://www.bdiexpress.com/medias/INDCTHHOSEXX-BOP5000-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwMXxpbWFnZS9qcGVnfGFHWXpMMmhrTkM4eE1UQXdNelkxTXpNNU1ETTJOaTlKVGtSRFZFaElUMU5GV0ZoZlFrOVFOVEF3TUY4ek1EQjRNekF3TG1wd1p3fDQ5ZTE1ZmM1ZDEyNDFhNTMyN2Y2MDA5ZGM3MjMwZDdjNTMzNzJlNWFjNTk5MGM0Nzk3ZmRkNGQ4ZDUwNTAzNjI
22083647 Hoses 

CONTINENTAL CONTINENTAL

PROSPECTOR BOP5000-20x50CL

Description

PROSPECTOR BOP5000-20INX50FTCL HYD HOSE ; NON-RETURNABLE 50FT/COIL

Hydraulic Hose; 1-1/4" Inside Diameter; 2.12" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure

Part #

20761404

BDI #
22083647

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4268.32 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,268.32 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.304
EAN
0037256487422
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polychloroprene
Outer Material
Polychloroprene
Color
Pink
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 344.7 Bar
Typical Use
Well Control System
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
18.1" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
110
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 2.12" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh