Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S4SP-08X200CL EN856 4SP https://www.bdiexpress.com/medias/INDCTHHOSEXX-S4SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU0NHxpbWFnZS9qcGVnfGFEa3hMMmhrTlM4eE1UQXdNelkxTnpRNE5qTTJOaTlKVGtSRFZFaElUMU5GV0ZoZlV6UlRVRjh6TURCNE16QXdMbXB3Wnd8ODYzNTE0NjcwNTVmYzUxNDNmN2FkNzQ4MGQ4OTJlNzI0MzNmZTkzMzA0MTIxYTcxM2JhYWQ4MjU2Zjg4MzQ3MQ
22083597 Hoses 

CONTINENTAL CONTINENTAL

S4SP-08X200CL EN856 4SP

Description

S4SP-08X200CL HYDRAULIC HOSE ; POR EN856 4SP 1/2"

Hydraulic Hose; 1/2" Inside Diameter; 0.97" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 6020 PSI | 415.1 Bar Operating Pressure

Part #

20714688

BDI #
22083597

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256228469
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
6020 PSI | 415.1 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
9" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
116
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.97" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 6020 PSI | 415.1 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.97 Inch | 24.638 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh