https://www.bdiexpress.com/medias/INDKURHOSEXX-SDH-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OHxpbWFnZS9qcGVnfGFEVTFMMmhqTkM4eE1UQXdNelUyTkRNMU9UY3hNQzlKVGtSTFZWSklUMU5GV0ZoZlUwUklYMDlTVGtkZk16QXdlRE13TUM1cWNHY3w2Y2FjYTYxNDYzMTU0NWNjNWU4NDI5NGMxOWU3ZDE2M2JlZjYyYTRiYjk1YjhiNDczZDJhZTUwNWNmZDFhY2Ux
https://www.bdiexpress.com/medias/INDKURHOSEXX-SDH-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OHxpbWFnZS9qcGVnfGFEVTFMMmhqTkM4eE1UQXdNelUyTkRNMU9UY3hNQzlKVGtSTFZWSklUMU5GV0ZoZlUwUklYMDlTVGtkZk16QXdlRE13TUM1cWNHY3w2Y2FjYTYxNDYzMTU0NWNjNWU4NDI5NGMxOWU3ZDE2M2JlZjYyYTRiYjk1YjhiNDczZDJhZTUwNWNmZDFhY2Ux
KURIYAMA
KURIYAMA
SDH-400X12
KURIYAMA KURIYAMA
Description
SDH-400X12 DUCTING HOSE ; 4"X12' 2-PLY
Ducting Hose; 4" Inside Diameter; 4.16" Outside Diameter; Silicone Outer Material; Orange; 40 PSI | 2.8 Bar Operating Pressure
Part #
SDH-400X12
BDI #
21573589
Details
405.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SDH-400X12/p/21573589
Your Price
$ 405.82 / roll
$ 406.00 / roll BDIExpress
$ 406.00 / roll BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
2.86
EAN
0082235313152
Product Group - BDI
F02192
Type of Hose
Ducting
Outer Material
Silicone
Color
Orange
Operating Temperature Range
-8 To 500 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Plastic Processing Dryer
Price Unit
CARTON
Package Quantity
12FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 12 FEET
Inch - Metric
Inch
Other Features
0.08" Wall Thickness | 4" Minimum Bend Radius | 2-Ply | Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
6.36
Long Description
Ducting Hose; 4" Inside Diameter; 4.16" Outside Diameter; Silicone Outer Material; Orange; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
4.16 Inch | 105.664 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

