Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SDH-800X12 https://www.bdiexpress.com/medias/INDKURHOSEXX-SDH-ORNG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OHxpbWFnZS9qcGVnfGFEVTFMMmhqTkM4eE1UQXdNelUyTkRNMU9UY3hNQzlKVGtSTFZWSklUMU5GV0ZoZlUwUklYMDlTVGtkZk16QXdlRE13TUM1cWNHY3w2Y2FjYTYxNDYzMTU0NWNjNWU4NDI5NGMxOWU3ZDE2M2JlZjYyYTRiYjk1YjhiNDczZDJhZTUwNWNmZDFhY2Ux
21573590 Hoses 

KURIYAMA KURIYAMA

SDH-800X12

Description

SDH-800X12 DUCTING HOSE ; 8"X12' 2-PLY

Ducting Hose; 8" Inside Diameter; 8.22" Outside Diameter; Silicone Outer Material; Orange; 15 PSI | 1 Bar Operating Pressure

Part #

SDH-800X12

BDI #
21573590

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

920.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 920.82 / roll
$ 921.00 / roll
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
6.06
EAN
0082235313155
Product Group - BDI
F02192
Type of Hose
Ducting
Outer Material
Silicone
Color
Orange
Operating Temperature Range
-8 To 500 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Plastic Processing Dryer
Price Unit
CARTON
Package Quantity
12FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 12 FEET
Inch - Metric
Inch
Other Features
0.11" Wall Thickness | 8" Minimum Bend Radius | 2-Ply | Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
13.32
Long Description
Ducting Hose; 8" Inside Diameter; 8.22" Outside Diameter; Silicone Outer Material; Orange; 15 PSI | 1 Bar Operating Pressure
Outside Diameter
8.22 Inch | 208.788 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh