KURIYAMA
KURIYAMA
SG600X20
KURIYAMA KURIYAMA
Description
SG600X20 SUCTION HOSE ; SOLARGUARD 6"X20' PVC
Liquid Suction Hose; 6" Inside Diameter; 6.83" Outside Diameter; PVC Inner Material; Yellow; 40 PSI | 2.8 Bar Operating Pressure
Part #
SG600X20
BDI #
24462231
Details
654.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SG600X20/p/24462231
Your Price
$ 654.05 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.52
EAN
0082235317983
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Yellow
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Line | Irrigation Line | Pump Rental and Construction Dewatering | Pump Trash
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
30" Minimum Bend Radius | High UV Resistance | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Liquid Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
67.2
Long Description
Liquid Suction Hose; 6" Inside Diameter; 6.83" Outside Diameter; PVC Inner Material; Yellow; 40 PSI | 2.8 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.83 Inch | 173.482 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



