https://www.bdiexpress.com/medias/INDKURHOSEXX-SJMD-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5MHxpbWFnZS9qcGVnfGFHWTNMMmhoWmk4eE1UQXdNelUyTkRrME9UVXpOQzlKVGtSTFZWSklUMU5GV0ZoZlUwcE5SRjlYU0ZSZk16QXdlRE13TUM1cWNHY3w4Njk0NmFiYmY0N2EzOTg4YTJjYWMzMjhiOTc0ZTJkYTQzYmZkOTdjNzMwZjdmZjU4OGJmODEzYWM5MDMxMjRk
https://www.bdiexpress.com/medias/INDKURHOSEXX-SJMD-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5MHxpbWFnZS9qcGVnfGFHWTNMMmhoWmk4eE1UQXdNelUyTkRrME9UVXpOQzlKVGtSTFZWSklUMU5GV0ZoZlUwcE5SRjlYU0ZSZk16QXdlRE13TUM1cWNHY3w4Njk0NmFiYmY0N2EzOTg4YTJjYWMzMjhiOTc0ZTJkYTQzYmZkOTdjNzMwZjdmZjU4OGJmODEzYWM5MDMxMjRk
KURIYAMA
KURIYAMA
SJMD250X50
KURIYAMA KURIYAMA
Description
SJMD250X50 DISCHARGE HOSE ; MILL 2-1/2"X50'
Mill Discharge Hose; 2.638" Inside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Part #
SJMD250X50
BDI #
24462361
Details
186.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SJMD250X50/p/24462361
Your Price
$ 186.43 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.12
EAN
0082235306451
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 185 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Construction Pump | Ship and Factory
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn | With Red Stripe | Single Jacket
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mill Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
18.5
Long Description
Mill Discharge Hose; 2.638" Inside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2.638 Inch | 67.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

