https://www.bdiexpress.com/medias/INDKURHOSEXX-STIG-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3M3xpbWFnZS9qcGVnfGFHUXlMMmcyTVM4eE1UQXdNelUyTlRFeE16TTNOQzlKVGtSTFZWSklUMU5GV0ZoZlUxUkpSMTlDVEV0Zk16QXdlRE13TUM1cWNHY3xmODlkMzg0OTg5YjAxM2FhMTNlZGY3MTAzZWY5Y2ExNWE1MDdkZTI4YjRjNWQ5ODMxMDE1ZDNkMDJhOWJjMGMw
https://www.bdiexpress.com/medias/INDKURHOSEXX-STIG-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3M3xpbWFnZS9qcGVnfGFHUXlMMmcyTVM4eE1UQXdNelUyTlRFeE16TTNOQzlKVGtSTFZWSklUMU5GV0ZoZlUxUkpSMTlDVEV0Zk16QXdlRE13TUM1cWNHY3xmODlkMzg0OTg5YjAxM2FhMTNlZGY3MTAzZWY5Y2ExNWE1MDdkZTI4YjRjNWQ5ODMxMDE1ZDNkMDJhOWJjMGMw
KURIYAMA
KURIYAMA
STIG250X50
KURIYAMA KURIYAMA
Description
STIG250X50 MATERIAL HANDLING HOSE ; SILVER TIGER 2-1/2"X50'
Material Handling Hose; 2-1/2" Inside Diameter; 3.04" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 45 PSI | 3 Bar Operating Pressure
Part #
STIG250X50
BDI #
24463241
Details
1056.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/STIG250X50/p/24463241
Your Price
$ 1,056.78 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.45
EAN
0082235319097
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Black
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
7" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
46
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.04" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 45 PSI | 3 Bar Operating Pressure
Outside Diameter
3.04 Inch | 77.216 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

