https://www.bdiexpress.com/medias/INDKURHOSEXX-T140AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHVmxMMmcxTXk4eE1UQXdNelUyTlRVek9UTTFPQzlKVGtSTFZWSklUMU5GV0ZoZlZERTBNRUZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlOGRkNzFlNWMxNjJjNmExYjljOTFjOTZjYmRlZWRmOTQwOTkwY2RlZmRjNmZkZTRkNjYwMWI4MjUxMzZiNDY4
https://www.bdiexpress.com/medias/INDKURHOSEXX-T140AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHVmxMMmcxTXk4eE1UQXdNelUyTlRVek9UTTFPQzlKVGtSTFZWSklUMU5GV0ZoZlZERTBNRUZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlOGRkNzFlNWMxNjJjNmExYjljOTFjOTZjYmRlZWRmOTQwOTkwY2RlZmRjNmZkZTRkNjYwMWI4MjUxMzZiNDY4
KURIYAMA
KURIYAMA
T130AK300
KURIYAMA KURIYAMA
Description
T130AK300 BRAID STEEL WIRE AIR HOSE ; 3" ID STANDARD LENGTH 50 AND 100 FT
Hose; Air and Multipurpose; 3" Inside Diameter; 3.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 450 PSI - 31 Bar Operating Pressure
Part #
T130AK300
BDI #
21443606
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T130AK300/p/21443606
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
129.73
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
450 PSI | 31 Bar
Typical Use
Heavy Duty Mines | Quarries | Construction | Industry
Price Unit
FT
Inch - Metric
Inch
Other Features
High Tensile Spiral Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2.88
Long Description
Hose; Air and Multipurpose; 3" Inside Diameter; 3.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 450 PSI - 31 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.78 Inch | 96.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

