https://www.bdiexpress.com/medias/INDKURHOSEXX-T146AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1M3xpbWFnZS9qcGVnfGFEUmtMMmcwTmk4eE1UQXdNelUyTlRrek1qVTNOQzlKVGtSTFZWSklUMU5GV0ZoZlZERTBOa0ZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3xkZGM1YzU1MjhjZjQzNDhmNzM2ZjdlM2NhNDc3YjcyODQ0NTI2YTUwNjc3MmM1YWMwYjg0M2ZkZTdhODg4Nzdj
https://www.bdiexpress.com/medias/INDKURHOSEXX-T146AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1M3xpbWFnZS9qcGVnfGFEUmtMMmcwTmk4eE1UQXdNelUyTlRrek1qVTNOQzlKVGtSTFZWSklUMU5GV0ZoZlZERTBOa0ZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3xkZGM1YzU1MjhjZjQzNDhmNzM2ZjdlM2NhNDc3YjcyODQ0NTI2YTUwNjc3MmM1YWMwYjg0M2ZkZTdhODg4Nzdj
KURIYAMA
KURIYAMA
T146AK150X50
KURIYAMA KURIYAMA
Description
T146AK150X50 MINE SPRAY HOSE ; 1-1/2"X50' 1000PSI
Specialty Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; SBR | NBR Inner Material; SBR | NBR Outer Material; Yellow; 1000 PSI | 70 Bar Operating Pressure
Part #
T146AK150X50
BDI #
24463419
Details
565.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T146AK150X50/p/24463419
Your Price
$ 565.47 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.47
EAN
0082235316855
Product Group - BDI
F02192
Type of Hose
Specialty | Spray
Inner Material
SBR | NBR
Outer Material
SBR | NBR
Color
Yellow
Operating Temperature Range
-22 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Mining Machinery
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1.08" Minimum Bend Radius | High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://kuriyama.com
Weight / LBS
54
Long Description
Specialty Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; SBR | NBR Inner Material; SBR | NBR Outer Material; Yellow; 1000 PSI | 70 Bar Operating Pressure
Outside Diameter
1.93 Inch | 49.022 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

