https://www.bdiexpress.com/medias/INDKURHOSEXX-T155AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5OHxpbWFnZS9qcGVnfGFERmlMMmd3T0M4eE1UQXdNelUyTmpFeU9URTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZERTFOVUZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3w4ZTNiNGYzZDUwN2U3NGMwOThkZDAzZjNkNjQ3ZWQwMWUxNjBjMTA2ODVjZDkyMWFlMTE5Njg1MWFlYmRhOTNi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T155AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5OHxpbWFnZS9qcGVnfGFERmlMMmd3T0M4eE1UQXdNelUyTmpFeU9URTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZERTFOVUZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3w4ZTNiNGYzZDUwN2U3NGMwOThkZDAzZjNkNjQ3ZWQwMWUxNjBjMTA2ODVjZDkyMWFlMTE5Njg1MWFlYmRhOTNi
KURIYAMA
KURIYAMA
T155AK250X50
KURIYAMA KURIYAMA
Description
T155AK250X50 AIR DRILL HOSE ; TEXTILE CORD 2-1/2"X50' 300PSI
Air Drill Hose; 2-1/2" Inside Diameter; 3.11" Outside Diameter; SBR | NBR Inner Material; SBR Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure
Part #
T155AK250X50
BDI #
24463443
Details
788.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T155AK250X50/p/24463443
Your Price
$ 788.98 / REEL
$ 789.00 / REEL BDIExpress
$ 789.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.7
EAN
0082235306455
Product Group - BDI
F02192
Type of Hose
Air Drill
Inner Material
SBR | NBR
Outer Material
SBR
Color
Yellow
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Mining and Construction
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air Drill
Manufacturer URL
https://kuriyama.com
Weight / LBS
77.5
Long Description
Air Drill Hose; 2-1/2" Inside Diameter; 3.11" Outside Diameter; SBR | NBR Inner Material; SBR Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

