KURIYAMA
KURIYAMA
T202AA200X100
KURIYAMA KURIYAMA
Description
T202AA200X100 WATER S/D HOSE ; 2.4" ODX100' 150PSI BLACK EPDM
Hose; Suction and Discharge; 2" Inside Diameter; 2.4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
T202AA200X100
BDI #
21443710

Details
751.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T202AA200X100/p/21443710
Your Price
$ 751.90 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.37
EAN
0082235305909
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Non Corrosive Liquids Irrigation | Construction | Fertilizers and Lasso Acid Solutions
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiralled High Tensile Textile Cords With Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.84
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.4 Inch | 60.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh