https://www.bdiexpress.com/medias/INDKURHOSEXX-T204AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTTFMMmczTVM4eE1UQXdNelUyTnpFeE1qSXlNaTlKVGtSTFZWSklUMU5GV0ZoZlZESXdORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyMjc1YzEyMDFkMDM2NDUzNmU4NTA0NjA1NDkxNDNjODk5MTI2OGQ1MzZlOTUwNzM4YTA5YTYyMjllOTlkNTgz
https://www.bdiexpress.com/medias/INDKURHOSEXX-T204AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTTFMMmczTVM4eE1UQXdNelUyTnpFeE1qSXlNaTlKVGtSTFZWSklUMU5GV0ZoZlZESXdORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyMjc1YzEyMDFkMDM2NDUzNmU4NTA0NjA1NDkxNDNjODk5MTI2OGQ1MzZlOTUwNzM4YTA5YTYyMjllOTlkNTgz
KURIYAMA
KURIYAMA
T204AA600X50
KURIYAMA KURIYAMA
Description
T204AA600X50 SBR WATER S/D HOSE ; 6"X50'
Suction and Discharge Hose; 6" Inside Diameter; 6.54" Outside Diameter; SBR Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T204AA600X50
BDI #
24463481
Details
1411.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T204AA600X50/p/24463481
Your Price
$ 1,411.10 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.86
EAN
0082235307888
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
SBR
Outer Material
SBR
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Irrigation | Construction
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
30" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
206.5
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6.54" Outside Diameter; SBR Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.54 Inch | 166.116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

