https://www.bdiexpress.com/medias/INDKURHOSEXX-T204AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTTFMMmczTVM4eE1UQXdNelUyTnpFeE1qSXlNaTlKVGtSTFZWSklUMU5GV0ZoZlZESXdORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyMjc1YzEyMDFkMDM2NDUzNmU4NTA0NjA1NDkxNDNjODk5MTI2OGQ1MzZlOTUwNzM4YTA5YTYyMjllOTlkNTgz
https://www.bdiexpress.com/medias/INDKURHOSEXX-T204AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTTFMMmczTVM4eE1UQXdNelUyTnpFeE1qSXlNaTlKVGtSTFZWSklUMU5GV0ZoZlZESXdORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wyMjc1YzEyMDFkMDM2NDUzNmU4NTA0NjA1NDkxNDNjODk5MTI2OGQ1MzZlOTUwNzM4YTA5YTYyMjllOTlkNTgz
KURIYAMA
KURIYAMA
T204AA800X25
KURIYAMA KURIYAMA
Description
T204AA800X25 SBR WATER S/D HOSE ; 8"X25'
Suction and Discharge Hose; 8" Inside Diameter; 8.7" Outside Diameter; SBR Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
T204AA800X25
BDI #
24463485
Details
1400.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T204AA800X25/p/24463485
Your Price
$ 1,400.80 / REEL
$ 1,401.00 / REEL BDIExpress
$ 1,401.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
3.18
EAN
0082235307892
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
SBR
Outer Material
SBR
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Irrigation | Construction
Price Unit
COIL
Package Quantity
25FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 25 FEET
Inch - Metric
Inch
Other Features
40" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
176.5
Long Description
Suction and Discharge Hose; 8" Inside Diameter; 8.7" Outside Diameter; SBR Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.7 Inch | 220.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

