https://www.bdiexpress.com/medias/INDKURHOSEXX-T223AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFEZ3hMMmczT0M4eE1UQXdNelUyTnpNd09EZ3pNQzlKVGtSTFZWSklUMU5GV0ZoZlZESXlNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xkMThmNDg1MWNkOWZhOWVjYmQxMWViNzI4YWVlNjE5MzFjMmNiMzRkMTFlYWRmYWRkYTdlZTc0NTJjOWEyNjk1
https://www.bdiexpress.com/medias/INDKURHOSEXX-T223AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFEZ3hMMmczT0M4eE1UQXdNelUyTnpNd09EZ3pNQzlKVGtSTFZWSklUMU5GV0ZoZlZESXlNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xkMThmNDg1MWNkOWZhOWVjYmQxMWViNzI4YWVlNjE5MzFjMmNiMzRkMTFlYWRmYWRkYTdlZTc0NTJjOWEyNjk1
KURIYAMA
KURIYAMA
T223AA600X100
KURIYAMA KURIYAMA
Description
T223AA600X100 WATER S/D HOSE ; 6"X 100' 300PSI HEAVY DUTY
Suction and Discharge Hose; 6" Inside Diameter; 6.61" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
T223AA600X100
BDI #
24463497
Details
5626.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T223AA600X100/p/24463497
Your Price
$ 5,626.89 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.08
EAN
0082235321331
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Irrigation | Mining | Construction | Agriculture
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
24" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
458
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6.61" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
6.61 Inch | 167.894 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

