https://www.bdiexpress.com/medias/INDKURHOSEXX-T253AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEVXlMMmczWmk4eE1UQXdNelUyTnpVd05UUXpPQzlKVGtSTFZWSklUMU5GV0ZoZlZESTFNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xiYzc4NzIwMGZlODI3MTExMTJiMjkzMGJiOTE3Njk1Nzc4MzJmN2E2OTJiYzIyMjk5OTY0MzYzZmQzMjc5Y2I3
https://www.bdiexpress.com/medias/INDKURHOSEXX-T253AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEVXlMMmczWmk4eE1UQXdNelUyTnpVd05UUXpPQzlKVGtSTFZWSklUMU5GV0ZoZlZESTFNMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xiYzc4NzIwMGZlODI3MTExMTJiMjkzMGJiOTE3Njk1Nzc4MzJmN2E2OTJiYzIyMjk5OTY0MzYzZmQzMjc5Y2I3
KURIYAMA
KURIYAMA
T253AA300X100
KURIYAMA KURIYAMA
Description
T253AA300X100 WATER DISCHARGE HOSE ; 3"X100' 150PSI EPDM LAYFLAT
Water Discharge Hose; 3" Inside Diameter; 3.31" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T253AA300X100
BDI #
24463515
Details
1135.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T253AA300X100/p/24463515
Your Price
$ 1,135.06 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.39
EAN
0082235302592
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Construction and Irrigation
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
86
Long Description
Water Discharge Hose; 3" Inside Diameter; 3.31" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.31 Inch | 84.074 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

