https://www.bdiexpress.com/medias/INDKURHOSEXX-T254AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY4MnxpbWFnZS9qcGVnfGFESXlMMmc0Tmk4eE1UQXdNelUyTnpjd01qQTBOaTlKVGtSTFZWSklUMU5GV0ZoZlZESTFORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xlYjZkZTMyZWUwYTM5OTRhOTA3OWZhNzBlNjA2ZmRmMWNlZDE1MWNmYTQ2ZTc0YmU0YzllMTQyMzViNzIyNmZi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T254AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY4MnxpbWFnZS9qcGVnfGFESXlMMmc0Tmk4eE1UQXdNelUyTnpjd01qQTBOaTlKVGtSTFZWSklUMU5GV0ZoZlZESTFORUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xlYjZkZTMyZWUwYTM5OTRhOTA3OWZhNzBlNjA2ZmRmMWNlZDE1MWNmYTQ2ZTc0YmU0YzllMTQyMzViNzIyNmZi
KURIYAMA
KURIYAMA
T254AA400X100
KURIYAMA KURIYAMA
Description
T254AA400X100 WATER DISCHARGE HOSE ; 4"X100' 150PSI
Water Discharge Hose; 4" Inside Diameter; 4.49" Outside Diameter; SBR Inner Material; SBR Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T254AA400X100
BDI #
24463537
Details
1838.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T254AA400X100/p/24463537
Your Price
$ 1,838.55 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.93
EAN
0082235312617
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
SBR
Outer Material
SBR
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Construction and Irrigation
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
208
Long Description
Water Discharge Hose; 4" Inside Diameter; 4.49" Outside Diameter; SBR Inner Material; SBR Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
4.49 Inch | 114.046 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

