Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T350LL062X200 https://www.bdiexpress.com/medias/INDKURHOSEXX-T350LL-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1OHxpbWFnZS9qcGVnfGFESTJMMmhpTUM4eE1UQXdNelUyT1RRek9EYzFNQzlKVGtSTFZWSklUMU5GV0ZoZlZETTFNRXhNWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmZTVjMTAwNDQwNzg4NDNmYjk3NzIxNTBlYWI2MzE2N2I2OTZlZjkyYjc1NDMwMTg3ZDUzODdhNjc3OGQ4MjRl
24463655 Hoses 

KURIYAMA KURIYAMA

T350LL062X200

Description

T350LL062X200 WASH DOWN HOSE ; 1.02" ODX200' PREMIUM WHITE COVER

Washdown Hose; 5/8" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 225 PSI | 15.5 Bar Operating Pressure

Part #

T350LL062X200

BDI #
24463655

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1347.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,347.24 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.13
EAN
0082235315188
Product Group - BDI
F02192
Type of Hose
Washdown
Inner Material
EPDM
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 248 Deg F Water | 0 To 330 Deg F Steam
Operating Pressure
225 PSI | 15.5 Bar
Typical Use
Mill/Creamery | Food and Dairy Plant
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Washdown
Manufacturer URL
https://kuriyama.com
Weight / LBS
62
Long Description
Washdown Hose; 5/8" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 225 PSI | 15.5 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.02 Inch | 25.908 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh