Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T410LL300X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T410LL-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNnxpbWFnZS9qcGVnfGFHRTVMMmhqTXk4eE1UQXdNelUzTVRBME5ETTRNaTlKVGtSTFZWSklUMU5GV0ZoZlZEUXhNRXhNWDFkSVZGOHpNREI0TXpBd0xtcHdad3wyZGExMTY1ZjlmYmNiYTExYjhhMGYyNjgwYmNjMjg0YjBkM2EwMWNiMDViYmU2MmQ5ZDVhOWZiMTBlMmJiMzRk
24463764 Hoses 

KURIYAMA KURIYAMA

T410LL300X100

Description

T410LL300X100 FOOD AND BEVERAGE S/D HOSE ; 3"X100' 240PSI CRUSH RESISTANT

Food and Beverage Hose; 3" Inside Diameter; 3.62" Outside Diameter; Chlorobutyl Rubber Inner Material; EPDM Outer Material; White; 240 PSI | 16.5 Bar Operating Pressure

Part #

T410LL300X100

BDI #
24463764

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4089.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,089.10 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.04
EAN
0082235317891
Product Group - BDI
F02192
Type of Hose
Food and Beverage | Suction and Discharge
Inner Material
Chlorobutyl Rubber
Outer Material
EPDM
Color
White
Operating Temperature Range
-22 To 226 Deg F
Operating Pressure
240 PSI | 16.5 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
12" Minimum Bend Radius | High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Weight / LBS
223
Long Description
Food and Beverage Hose; 3" Inside Diameter; 3.62" Outside Diameter; Chlorobutyl Rubber Inner Material; EPDM Outer Material; White; 240 PSI | 16.5 Bar Operating Pressure
Outside Diameter
3.62 Inch | 91.948 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh