https://www.bdiexpress.com/medias/INDKURHOSEXX-T422LH-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFEYzVMMmhqWVM4eE1UQXdNelUzTVRJME1EazVNQzlKVGtSTFZWSklUMU5GV0ZoZlZEUXlNa3hJWDFKRVh6TXdNSGd6TURBdWFuQm58NzIyNTgwOGVkMjJiZmVmMjlhMjY5NWEzNjFhYzZmOTQzY2M4ZmNjNWIyY2MwN2EwYTk3NjAwNGIzNDQyMmM2Mw
https://www.bdiexpress.com/medias/INDKURHOSEXX-T422LH-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFEYzVMMmhqWVM4eE1UQXdNelUzTVRJME1EazVNQzlKVGtSTFZWSklUMU5GV0ZoZlZEUXlNa3hJWDFKRVh6TXdNSGd6TURBdWFuQm58NzIyNTgwOGVkMjJiZmVmMjlhMjY5NWEzNjFhYzZmOTQzY2M4ZmNjNWIyY2MwN2EwYTk3NjAwNGIzNDQyMmM2Mw
KURIYAMA
KURIYAMA
T422LH100X100
KURIYAMA KURIYAMA
Description
T422LH100X100 LIQUID S/D BREWERY HOSE ; 1"X100'
Suction and Discharge Hose; 1" Inside Diameter; 1.54" Outside Diameter; Chlorobutyl Rubber Inner Material; Rubber | EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Part #
T422LH100X100
BDI #
24463768
Details
1426.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T422LH100X100/p/24463768
Your Price
$ 1,426.55 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.3
EAN
0082235321319
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Chlorobutyl Rubber
Outer Material
Rubber | EPDM
Color
Red
Operating Temperature Range
-22 To 226 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Brewery
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius | High Tensile Textile Cord with Specially Designed Embedded Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
66
Long Description
Suction and Discharge Hose; 1" Inside Diameter; 1.54" Outside Diameter; Chlorobutyl Rubber Inner Material; Rubber | EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.54 Inch | 39.116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

