https://www.bdiexpress.com/medias/INDKURHOSEXX-T426LB-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFETTJMMmhrTVM4eE1UQXdNelUzTVRRek56VTVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEUXlOa3hDWDBkU1dWOHpNREI0TXpBd0xtcHdad3xkNjhkYjc3Njc5YjY3MjFkY2Y0OGY0ZjBhOWExOGFlYjgwNWFiNzdlNThkNGFiMTY5MGJlNjYwOGU2ZGJiYWFk
https://www.bdiexpress.com/medias/INDKURHOSEXX-T426LB-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFETTJMMmhrTVM4eE1UQXdNelUzTVRRek56VTVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEUXlOa3hDWDBkU1dWOHpNREI0TXpBd0xtcHdad3xkNjhkYjc3Njc5YjY3MjFkY2Y0OGY0ZjBhOWExOGFlYjgwNWFiNzdlNThkNGFiMTY5MGJlNjYwOGU2ZGJiYWFk
KURIYAMA
KURIYAMA
T426LB300X100
KURIYAMA KURIYAMA
Description
T426LB300X100 FOOD AND BEVERAGE S/D HOSE ; 3"X100' 150PSI CRUSH RESISTANT
Suction and Discharge Hose; 3" Inside Diameter; 3.62" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Part #
T426LB300X100
BDI #
24463782
Details
2956.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T426LB300X100/p/24463782
Your Price
$ 2,956.10 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.84
EAN
0082235318210
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
NBR
Outer Material
NBR | PVC
Color
Gray
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
184
Long Description
Suction and Discharge Hose; 3" Inside Diameter; 3.62" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.62 Inch | 91.948 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


